Zoro Homepage

Abode 4-Light 24.5" Wide Gold Leaf / Textured Black Chandelier

  • Mfr # 25155GLTXB

  • Zoro # G1896932


product price: $898.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Size
Gold Leaf / Textured Black
Light Type
Incandescent
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25155GLTXB
Zoro #
G1896932
UPC #
783209220331
Country of Origin
China

Dimensions

Size
Gold Leaf / Textured Black
Height
24.5
Inside Diameter
65
Overall Length
27.75
Width
Steel
Overall Height
24.5
Thickness
120
Length
Gold Leaf / Textured Black
Minimum Height
29
Maximum Height
65
Wire Length
120
Chain Length
36
Cord Length
120 in
Maximum Hanging Length
65 in
Minimum Hanging Length
29 in
Canopy Length
5 in
Canopy Height
1.25 in
Canopy Width
5 in

Details

Item
Chandelier
Housing Finish
Gold Leaf / Textured Black
Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Light Type
Incandescent
Voltage
120 V
Lamp Watts
60 W
Material
Steel
Dimmable
Yes
Collection
Abode
For Use With
13.23
Number of Lights
4
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Number of Bulbs
4
Bulb Included
No
Slope Angle
90°
Adjustable
No
Location Rating
Dry

Description

Open air frames finished in Black with Polished Nickel accents makes a simplistic yet dramatic statement for any interior design. Larger scale pieces fill up space without breaking the budget.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.