This item is Discontinued.

Maxim Lighting Abode 5-Light 18.5" Wide Gold Leaf / Textured Black Linear Pendant 25157GLTXB

This item is Discontinued.

Maxim Lighting

Abode 5-Light 18.5" Wide Gold Leaf / Textured Black Linear Pendant (Discontinued)

Mfr # 25157GLTXB
Zoro # G1893679
UPC # 783209220355
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25157GLTXB
Zoro #
G1893679
UPC #
783209220355
Country of Origin
China

Dimensions

Height
46.5
Length
Gold Leaf / Textured Black
Width
Steel
Size
Gold Leaf / Textured Black
Thickness
120
Overall Height
18.5
Overall Length
38.25
Inside Diameter
78
Minimum Height
42
Wire Length
120
Maximum Height
78
Chain Length
36

Details

Collection
Abode
For Use With
23.14
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
5
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60

Description

Open air frames finished in Black with Polished Nickel accents makes a simplistic yet dramatic statement for any interior design. Larger scale pieces fill up space without breaking the budget.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.