Zoro Homepage

Abode 5-Light 18.5" Wide Textured Black / Polished Nickel Chandelier

  • Mfr # 25157TXBPN

  • Zoro # G1894981


product price: $1,347.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Textured Black / Polished Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
300 W
Size
Textured Black / Polished Nickel
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25157TXBPN
Zoro #
G1894981
UPC #
783209201163
Country of Origin
China

Dimensions

Size
Textured Black / Polished Nickel
Overall Length
38.25
Thickness
120
Height
18.5
Overall Height
46.5
Width
Steel
Inside Diameter
56
Length
Textured Black / Polished Nickel
Chain Length
36
Minimum Height
38.3
Wire Length
120
Maximum Height
56
Cord Length
120 in
Maximum Hanging Length
78 in
Canopy Width
4.75 in
Canopy Height
1 in
Canopy Length
23 in
Minimum Hanging Length
42 in

Details

Item
Single-Tier Chandelier
Housing Finish
Textured Black / Polished Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
300 W
Material
Steel
Light Type
Incandescent
Dimmable
Yes
For Use With
23.14
Collection
Abode
Voltage
120 V
Number of Lights
5
Lamp Watts
60 W
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Number of Bulbs
5
Maximum Wattage Per Bulb
60
Bulb Included
No
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Description

Open air frames finished in Black with Polished Nickel accents makes a simplistic yet dramatic statement for any interior design. Larger scale pieces fill up space without breaking the budget.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.