This item is Discontinued.

Maxim Lighting Abode 8-Light 32.5" Wide Gold Leaf / Textured Black Chandelier 25154GLTXB

This item is Discontinued.

Maxim Lighting

Abode 8-Light 32.5" Wide Gold Leaf / Textured Black Chandelier (Discontinued)

Mfr # 25154GLTXB
Zoro # G1892236
UPC # 783209220324
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25154GLTXB
Zoro #
G1892236
UPC #
783209220324
Country of Origin
China

Dimensions

Size
Gold Leaf / Textured Black
Overall Height
32.5
Height
32.5
Thickness
120
Width
Steel
Length
Gold Leaf / Textured Black
Inside Diameter
73.5
Overall Length
35.75
Minimum Height
37.5
Chain Length
36
Maximum Height
73.5
Wire Length
120

Details

Collection
Abode
For Use With
24
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
8
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

Open air frames finished in Black with Polished Nickel accents makes a simplistic yet dramatic statement for any interior design. Larger scale pieces fill up space without breaking the budget.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.