
Abode 8-Light 32.5" Wide Textured Black / Polished Nickel Chandelier (Discontinued)
- Mfr # 25154TXBPN
- Zoro # G1894458
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25154TXBPN
Zoro #
G1894458
UPC #
783209140172
Country of Origin
China
Dimensions
Size
Textured Black / Polished Nickel
Length
Textured Black / Polished Nickel
Overall Length
35.75
Thickness
120
Overall Height
32.5
Width
Steel
Height
32.5
Inside Diameter
71.75
Maximum Height
71.75
Chain Length
36
Wire Length
120
Details
For Use With
24
Collection
Abode
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
8
Bulb Type
E12 Candelabra Incandescent
Description
Open air frames finished in Black with Polished Nickel accents makes a simplistic yet dramatic statement for any interior design. Larger scale pieces fill up space without breaking the budget.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.