Auto Hoist: 34 L x 6.5 W x 9.5 H, SAE 6 Ports, 2500 PSI, 3 Gallon Steel Tank

  • Mfr # 253105

  • Zoro # G2652576


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Voltage
220 VAC, 60 Hz
Reservoir Capacity
3 Gallon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253105
Zoro #
G2652576
UPC #
615986023440
Country of Origin
United States

Details

Voltage
220 VAC, 60 Hz
Reservoir Capacity
3 Gallon Steel

Description

Single acting power unit. Power Up and Gravity Down except where noted. Check valve to prevent reverse flow. Usage: 2 1/2 HP single phase motor 220V,60Hz; 1750RPM, Cu.in. displ. 0.245; Vertical mounting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.