Zoro Homepage

Acadia 1-Light 4.75" Wide Black Pendant Light

  • Mfr # 91260CDBK

  • Zoro # G1889530


product price: $58.00
/ea

Key Features

Height
4.75
Length
Black
Width
Steel, Glass
Housing Finish
Black
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91260CDBK
Zoro #
G1889530
UPC #
783209232419
Country of Origin
China

Dimensions

Height
4.75
Length
Black
Width
Steel, Glass
Size
Black
Inside Diameter
54.5
Overall Length
7.25
Thickness
120
Overall Height
4.75
Wire Length
120
Maximum Height
54.5
Minimum Height
12.5
Cord Length
120 in
Maximum Hanging Length
54.5 in
Minimum Hanging Length
12.5 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in

Description

A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.