Zoro Homepage

Acadia 1-Light 4.75" Wide Satin Nickel Pendant Light

  • Mfr # 91260CDSN

  • Zoro # G1888919


product price: $58.00
/ea

Key Features

Height
4.75
Length
Satin Nickel
Width
Steel, Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91260CDSN
Zoro #
G1888919
UPC #
783209232426
Country of Origin
China

Dimensions

Height
4.75
Length
Satin Nickel
Width
Steel, Glass
Size
Satin Nickel
Overall Height
4.75
Thickness
120
Inside Diameter
54.5
Overall Length
7.25
Wire Length
120
Maximum Height
54.5
Minimum Height
12.5
Cord Length
120 in
Maximum Hanging Length
54.5 in
Minimum Hanging Length
12.5 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Acadia
Shade Material
Glass
Item
Single Pendant
Glass Color
Seedy
Lamp Included
No
Material
Steel, Glass
Watts
60 W
Lamp Watts
60 W
For Use With
2.43
Collection
Acadia
Bulb Type
E26 Medium Incandescent
Shade Finish
Seedy
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No
Slope Angle
70°
Location Rating
Dry
Adjustable
No

Description

A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.