Zoro Homepage

Acadia 1-Light 5" Wide Black Wall Sconce

  • Mfr # 12261CDBK

  • Zoro # G1888359


product price: $44.00
/ea

Key Features

Height
10.5 in
Width
5 in
Finish
Black
Glass Color
Seedy
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12261CDBK
Zoro #
G1888359
UPC #
783209232273
Country of Origin
China

Dimensions

Height
10.5 in
Width
5 in
Wire Length
8 in
Back Plate Height
8 in
Back Plate Width
5 in

Details

Finish
Black
Item
Wall Sconce
Glass Color
Seedy
Voltage
120 V
Bulb Technology
Incandescent
Lamp Watts
60 W
Description/Special Features
6.5" Extension
Lamp Included
No
Number of Bulbs
1
Collection
Acadia
Bulb Type
E26 Medium
Slope Angle
30°
Body Material
Steel, Glass
Location Rating
Damp
Adjustable
No
Lighting Direction
Up/Down

Description

A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.