
Acadia 1-Light 5" Wide Satin Nickel Wall Sconce
Mfr # 12261CDSN
Zoro # G1890809
product price: $46.00
/eaKey Features
Height
10.5 in
Width
5 in
Finish
Satin Nickel
Glass Color
Seedy
Description/Special Features
6.5" Extension
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12261CDSN
Zoro #
G1890809
UPC #
783209232280
Country of Origin
China
Dimensions
Height
10.5 in
Width
5 in
Wire Length
8 in
Back Plate Width
5 in
Back Plate Height
8 in
Details
Finish
Satin Nickel
Item
Wall Sconce
Glass Color
Seedy
Description/Special Features
6.5" Extension
Lamp Included
No
Lamp Watts
60 W
Bulb Technology
Incandescent
Voltage
120 V
Bulb Type
E26 Medium
Collection
Acadia
Number of Bulbs
1
Body Material
Steel, Glass
Slope Angle
30°
Location Rating
Damp
Adjustable
No
Lighting Direction
Up/Down
Description
A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.