Acadia 2-Light 14.75" Wide Satin Nickel Vanity Light

  • Mfr # 12262CDSN

  • Zoro # G1888517


product price:  $84.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
14.75 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12262CDSN
Zoro #
G1888517
UPC #
783209232303
Country of Origin
China

Dimensions

Height
9 in
Width
14.75 in
Wire Length
8 in
Back Plate Width
8 in
Back Plate Height
5 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Acadia
Lamp Included
No
Housing Material
Steel, Glass
Lamp Watts
60 W
Features
6.5" Extension
Glass Color
Seedy
Watts
120 W
Damp/Wet Rating
Damp
Lighting Direction
Up/Down
Adjustable
No
Slope Angle
30°

Description

A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.