Zoro Homepage

Acadia 3-Light 12.75" Wide Satin Nickel Semi-Flush Mount Light

  • Mfr # 12271CDSN

  • Zoro # G1893356


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Glass Color
Seedy
Length
12.75 in
Voltage
120 V
Height
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12271CDSN
Zoro #
G1893356
UPC #
783209239586
Country of Origin
China

Dimensions

Length
12.75 in
Height
12.75 in
Width
12.75 in
Wire Length
8 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in

Details

Item
Semi-Flush Mount Light
Finish
Satin Nickel
Glass Color
Seedy
Voltage
120 V
Dimmable
Yes
Number of Bulbs
3
Bulb Type
E26 Medium
Collection
Acadia
Body Material
Steel, Glass
Watts
180 W
Location Rating
Dry
Lamp Watts
60 W
Bulb Included
No
Bulb Technology
Incandescent

Description

A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.