
Acadia 3-Light 13.75" Wide Black Pendant Light
Mfr # 12273CDBK
Zoro # G1892997
product price: $238.00
/ea
Free Shipping & Returns
Key Features
Height
16 in
Length
13.75 in
Width
13.75 in
Housing Finish
Black
Lamp Type
E12 Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12273CDBK
Zoro #
G1892997
UPC #
783209239593
Country of Origin
China
Dimensions
Height
16 in
Length
13.75 in
Width
13.75 in
Cord Length
120 in
Maximum Hanging Length
63 in
Minimum Hanging Length
21 in
Canopy Height
1 in
Canopy Width
5 in
Canopy Length
5 in
Details
Housing Finish
Black
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Acadia
Item
Multi-Light Pendant
Glass Color
Seedy
Dimmable
Yes
Material
Steel, Glass
Lamp Watts
60 W
Watts
180 W
Lamp Included
No
Slope Angle
70°
Location Rating
Dry
Description
A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.