
Acadia 3-Light 25" Wide Black Vanity Light
Mfr # 12263CDBK
Zoro # G1890626
product price:Â $124.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12263CDBK
Zoro #
G1890626
UPC #
783209232327
Country of Origin
China
Dimensions
Height
9 in
Width
25 in
Wire Length
8 in
Back Plate Width
8 in
Back Plate Height
5 in
Details
Item
Bath Vanity
Housing Finish
Black
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Acadia
Housing Material
Steel, Glass
Features
6.5" Extension
Lamp Included
No
Lamp Watts
60 W
Glass Color
Seedy
Damp/Wet Rating
Damp
Watts
180 W
Adjustable
No
Lighting Direction
Up/Down
Slope Angle
30°
Description
A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.