Zoro Homepage

Acadia 3-Light 25" Wide Satin Nickel Vanity Light

  • Mfr # 12263CDSN

  • Zoro # G1888751


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
25 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12263CDSN
Zoro #
G1888751
UPC #
783209232334
Country of Origin
China

Dimensions

Height
9 in
Width
25 in
Wire Length
8 in
Back Plate Width
8 in
Back Plate Height
5 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Acadia
Lamp Included
No
Lamp Watts
60 W
Housing Material
Steel, Glass
Features
6.5" Extension
Glass Color
Seedy
Damp/Wet Rating
Damp
Watts
180 W
Adjustable
No
Lighting Direction
Up/Down
Slope Angle
30°

Description

A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.