Zoro Homepage

Acadia 5-Light 26" Wide Black Chandelier

  • Mfr # 12266CDBK

  • Zoro # G1886992


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Seedy
Width
26 in
Material
Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12266CDBK
Zoro #
G1886992
UPC #
783209232365
Country of Origin
China

Dimensions

Width
26 in
Length
26 in
Height
8.5 in
Cord Length
120 in
Maximum Hanging Length
55.5 in
Canopy Width
5 in
Canopy Length
5 in
Minimum Hanging Length
13.5 in
Canopy Height
1 in

Details

Item
Single-Tier Chandelier
Housing Finish
Black
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Seedy
Material
Steel, Glass
Lamp Watts
60 W
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Collection
Acadia
Bulb Included
No
Slope Angle
70°
Location Rating
Dry
Adjustable
No

Description

A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.