Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acadia 5-Light 26" Wide Satin Nickel Chandelier

  • Mfr # 12266CDSN

  • Zoro # G1888867


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Seedy
Lamp Watts
60 W
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12266CDSN
Zoro #
G1888867
UPC #
783209232372
Country of Origin
China

Dimensions

Length
26 in
Height
8.5 in
Width
26 in
Cord Length
120 in
Maximum Hanging Length
55.5 in
Minimum Hanging Length
13.5 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Seedy
Lamp Watts
60 W
Collection
Acadia
Number of Lights
5
Voltage
120 V
Material
Steel, Glass
Light Type
Incandescent
Bulb Included
No
Slope Angle
70°
Location Rating
Dry
Adjustable
No

Description

A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.