Acadia 8-Light 32" Wide Black Chandelier

  • Mfr # 12268CDBK

  • Zoro # G1890151


product price:  $334.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
480 W
Glass Color
Seedy
Number of Lights
8
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12268CDBK
Zoro #
G1890151
UPC #
783209232389
Country of Origin
China

Dimensions

Width
32 in
Height
8.5 in
Length
32 in
Cord Length
120 in
Maximum Hanging Length
55.5 in
Canopy Length
5 in
Canopy Height
1 in
Minimum Hanging Length
13.5 in
Canopy Width
5 in

Details

Item
Chandelier
Housing Finish
Black
Lamp Type
E26 Medium
Fixture Wattage
480 W
Glass Color
Seedy
Number of Lights
8
Voltage
120 V
Lamp Watts
60 W
Collection
Acadia
Material
Steel, Glass
Light Type
Incandescent
Bulb Included
No
Slope Angle
70°
Adjustable
No
Location Rating
Dry

Description

A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.