Zoro Homepage
This item is Discontinued.
Maxim Lighting Acoustic 1-Light 20" Wide Polished Nickel Pendant Light 14434BKPN

Acoustic 1-Light 20" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 14434BKPN
  • Zoro # G1889932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14434BKPN
Zoro #
G1889932
UPC #
783209242258
Country of Origin
China

Dimensions

Height
20
Length
Polished Nickel
Width
Steel, Fabric, Glass
Size
Polished Nickel
Inside Diameter
72
Thickness
120
Overall Length
21.5
Overall Height
20
Minimum Height
23.5
Wire Length
120
Maximum Height
72

Details

Shade Material
Fabric
Collection
Acoustic
For Use With
5.14
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1

Description

Theses large scale shades are constructed of sound absorbing felt reducing ambient noise in the environments where they are hung. Available in either Black with Polished Nickel or Grey with Satin Nickel, the Felt pendants include an opal glass interior globe shade to cover either LED or incandescent lamping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.