Zoro Homepage

Acoustic 1-Light 30" Wide Polished Nickel Pendant Light

  • Mfr # 14438BKPN

  • Zoro # G1895307


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Lamp Type
E26 Medium
Voltage
120 V
Light Type
Incandescent
Collection Name
Acoustic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14438BKPN
Zoro #
G1895307
UPC #
783209242265
Country of Origin
China

Dimensions

Height
31 in
Width
30 in
Cord Length
120 in
Maximum Hanging Length
81.5 in
Canopy Height
0.75 in
Minimum Hanging Length
33 in
Canopy Length
5 in
Canopy Width
5 in

Details

Housing Finish
Polished Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Acoustic
Item
Single Pendant
Material
Steel, Fabric, Glass
Watts
100 W
Dimmable
Yes
Lamp Watts
100 W
Lamp Included
No
Shade Color
Black
Location Rating
Dry

Description

Theses large scale shades are constructed of sound absorbing felt reducing ambient noise in the environments where they are hung. Available in either Black with Polished Nickel or Grey with Satin Nickel, the Felt pendants include an opal glass interior globe shade to cover either LED or incandescent lamping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.