Address 1-Light 0" Wide Bronze Utility Items

  • Mfr # 53610BZ

  • Zoro # G1881526


product price:  $64.00
/ea

Key Features

Housing Finish
Bronze
Length
Bronze
Lamp Type
AC Integrated
Height
12.5
Lumens
70
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53610BZ
Zoro #
G1881526
UPC #
783209221314
Country of Origin
China

Dimensions

Length
Bronze
Width
Aluminum
Height
12.5
Size
Bronze
Overall Length
7
Thickness
9-16
Overall Height
2.25
Wire Length
6 in

Details

Housing Finish
Bronze
Lamp Type
AC Integrated
Lumens
70
Watts
6 W
Item
Outdoor Wall Mount Lights
Color Temperature
3000 K
Features
Dark Sky; 2.25" Extension
Bulb Technology
LED
CRI
80
Lamp Watts
6 W
Rated Life
25,000 hrs
For Use With
1.21
Maximum Wattage Per Bulb
6
Number of Bulbs
1
Bulb Type
AC Integrated LED
ADA Compliant
Yes
Collection
Address
Bulb Included
Yes
Body Material
Aluminum
Location Rating
Wet
Lighting Direction
Down

Description

Make your home safer, more secure, and welcoming by providing your guests with an illuminated address light. Create an inviting entrance and make it easier for deliveries, our LED address light is available in your choice of Black, Bronze, or White with number tiles sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.