Address 1-Light 0" Wide White Utility Items

  • Mfr # 53610WT

  • Zoro # G1886651


product price:  $64.00
/ea

Key Features

Housing Finish
White
Length
White
Width
Aluminum
Lamp Type
AC Integrated
Height
12.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53610WT
Zoro #
G1886651
UPC #
783209221321
Country of Origin
China

Dimensions

Length
White
Width
Aluminum
Height
12.5
Size
White
Thickness
9-16
Overall Height
2.25
Overall Length
7
Wire Length
6 in

Details

Housing Finish
White
Lamp Type
AC Integrated
Lumens
70
Watts
6 W
Item
Outdoor Wall Mount Lights
CRI
80
For Use With
1.21
Rated Life
25,000 hrs
Features
Dark Sky; 2.25" Extension
Color Temperature
3000 K
Bulb Technology
LED
Lamp Watts
6 W
Maximum Wattage Per Bulb
6
Number of Bulbs
1
ADA Compliant
Yes
Bulb Type
AC ntegrated LED
Collection
Address
Body Material
Aluminum
Bulb Included
Yes
Lighting Direction
Down
Location Rating
Wet

Description

Make your home safer, more secure, and welcoming by providing your guests with an illuminated address light. Create an inviting entrance and make it easier for deliveries, our LED address light is available in your choice of Black, Bronze, or White with number tiles sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.