Adorn 1-Light 8" Wide Black / Burnished Brass Pendant Light

  • Mfr # 11555BKBUB

  • Zoro # G1884752


product price:  $108.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Length
8 in
Housing Finish
Black / Burnished Brass
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11555BKBUB
Zoro #
G1884752
UPC #
783209238763
Country of Origin
China

Dimensions

Height
11.5 in
Length
8 in
Width
8 in
Cord Length
120 in
Maximum Hanging Length
56.25 in
Canopy Length
5.13 in
Canopy Width
5.13 in
Minimum Hanging Length
14.75 in
Canopy Height
0.75 in

Details

Housing Finish
Black / Burnished Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Adorn
Item
Single Pendant
Lamp Included
No
Lamp Watts
60 W
Watts
60 W
Dimmable
Yes
Material
Brass, Glass, Steel
Slope Angle
90°
Location Rating
Dry

Description

A diamond constructed of brass and aluminum, Adorn reimagines classic Bound Glass fixture by opting for a Black and Burnished Brass finish and distinct Ripple glass panels. The wall mounts are made of brass and aluminum which makes them suitable for outdoors as well as indoors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.