This item is Discontinued.

Maxim Lighting Adorn 1-Light 8" Wide Black / Burnished Brass Vanity Light 11557BKBUB

Adorn 1-Light 8" Wide Black / Burnished Brass Vanity Light (Discontinued)

  • Mfr # 11557BKBUB
  • Zoro # G1888060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11557BKBUB
Zoro #
G1888060
UPC #
783209238770
Country of Origin
China

Dimensions

Height
8
Length
Black / Burnished Brass
Width
Brass, Aluminum, Glass
Overall Height
10
Thickness
120
Overall Length
15
Size
Black / Burnished Brass
Backplate Height
6.75
Wire Length
8

Details

Collection
Adorn
For Use With
2.87
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

A diamond constructed of brass and aluminum, Adorn reimagines classic Bound Glass fixture by opting for a Black and Burnished Brass finish and distinct Ripple glass panels. The wall mounts are made of brass and aluminum which makes them suitable for outdoors as well as indoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.