This item is Discontinued.

Maxim Lighting Alessandra 1-Light 8" Wide Silver Mist Wall Sconce 30272SM

Alessandra 1-Light 8" Wide Silver Mist Wall Sconce (Discontinued)

  • Mfr # 30272SM
  • Zoro # G1890221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30272SM
Zoro #
G1890221
UPC #
783209140714
Country of Origin
China

Dimensions

Height
8
Width
Steel, Crystal
Size
Silver Mist
Overall Length
15.75
Length
Silver Mist
Thickness
120
Overall Height
4
Backplate Height
13

Details

Dimmable
Yes
For Use With
3.17
Bulb Type
E12 Candelabra Incandescent
Collection
Alessandra
Number of Bulbs
1
Maximum Wattage Per Bulb
60

Description

Diamond shape crystals float in a web of jewelry grade chain supported by a metal frame finished in in our exotic Silver Mist. Each fixture is delicately draped by hand from skilled artisans to create these original lighting art forms.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.