
Alessandra 3-Light 15" Wide Silver Mist Flush Mount Light (Discontinued)
- Mfr # 30270SM
- Zoro # G1880336
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30270SM
Zoro #
G1880336
UPC #
783209140721
Country of Origin
China
Dimensions
Length
Silver Mist
Width
Steel, Crystal
Height
15
Size
Silver Mist
Overall Height
15
Overall Length
11
Thickness
120
Details
Dimmable
Yes
For Use With
8.54
ADA Compliant
No
Maximum Wattage Per Bulb
40
Number of Bulbs
3
Collection
Alessandra
Bulb Type
E12 Candelabra Incandescent
Description
Diamond shape crystals float in a web of jewelry grade chain supported by a metal frame finished in in our exotic Silver Mist. Each fixture is delicately draped by hand from skilled artisans to create these original lighting art forms.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.