This item is Discontinued.

Maxim Lighting Alessandra 4-Light 16.25" Wide Silver Mist Chandelier 30274SM

Alessandra 4-Light 16.25" Wide Silver Mist Chandelier (Discontinued)

  • Mfr # 30274SM
  • Zoro # G1893292
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30274SM
Zoro #
G1893292
UPC #
783209140691
Country of Origin
China

Dimensions

Size
Silver Mist
Width
Steel, Crystal
Thickness
120
Overall Height
16.25
Overall Length
24.75
Height
16.25
Length
Silver Mist
Chain Length
72
Wire Length
15

Details

For Use With
13.27
Dimmable
Yes
Collection
Alessandra
Number of Bulbs
4
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No

Description

Diamond shape crystals float in a web of jewelry grade chain supported by a metal frame finished in in our exotic Silver Mist. Each fixture is delicately draped by hand from skilled artisans to create these original lighting art forms.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.