This item is Discontinued.

Maxim Lighting Alessandra 6-Light 24" Wide Silver Mist Chandelier 30275SM

Alessandra 6-Light 24" Wide Silver Mist Chandelier (Discontinued)

  • Mfr # 30275SM
  • Zoro # G1889768
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30275SM
Zoro #
G1889768
UPC #
783209140684
Country of Origin
China

Dimensions

Size
Silver Mist
Width
Steel, Crystal
Overall Length
29.5
Thickness
120
Height
24
Length
Silver Mist
Overall Height
24
Wire Length
180
Chain Length
72

Details

Collection
Alessandra
For Use With
19.62
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
6

Description

Diamond shape crystals float in a web of jewelry grade chain supported by a metal frame finished in in our exotic Silver Mist. Each fixture is delicately draped by hand from skilled artisans to create these original lighting art forms.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.