This item is Discontinued.

Maxim Lighting Alessandra 8-Light 16.25" Wide Silver Mist Chandelier 30277SM

Alessandra 8-Light 16.25" Wide Silver Mist Chandelier (Discontinued)

  • Mfr # 30277SM
  • Zoro # G1886441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30277SM
Zoro #
G1886441
UPC #
783209140738
Country of Origin
China

Dimensions

Size
Silver Mist
Overall Length
25.25
Height
16.25
Thickness
120
Length
Silver Mist
Width
Steel, Crystal
Overall Height
38.25
Wire Length
180
Chain Length
72

Details

Collection
Alessandra
Dimmable
Yes
For Use With
27.06
Maximum Wattage Per Bulb
60
Number of Bulbs
8
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No

Description

Diamond shape crystals float in a web of jewelry grade chain supported by a metal frame finished in in our exotic Silver Mist. Each fixture is delicately draped by hand from skilled artisans to create these original lighting art forms.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.