This item is Discontinued.

Maxim Lighting Ambience 8-Light 33.5" Wide Bronze / Gold Fandelier 60009BZGLD

Ambience 8-Light 33.5" Wide Bronze / Gold Fandelier (Discontinued)

  • Mfr # 60009BZGLD
  • Zoro # G1504418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60009BZGLD
Zoro #
G1504418
UPC #
783209200968
Country of Origin
China

Dimensions

Height
33.5
Length
Bronze / Gold
Width
Steel, PP
Size
Bronze / Gold
Inside Diameter
25.75
Thickness
120
Overall Length
25.75
Overall Height
33.5
Maximum Height
25.75

Details

For Use With
31.24
Collection
Ambience
Bulb Type
PCB Integrated LED
ADA Compliant
No
Number of Bulbs
8
Dimmable
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.