This item is Discontinued.

Maxim Lighting Annabelle 1-Light 13.75" Wide Satin Nickel Pendant Light 10097CLSN

Annabelle 1-Light 13.75" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 10097CLSN
  • Zoro # G1882156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10097CLSN
Zoro #
G1882156
UPC #
783209211230
Country of Origin
China

Dimensions

Height
13.75
Length
Grass Cloth
Width
Steel, Glass
Size
Grass Cloth
Inside Diameter
61
Thickness
120
Overall Height
13.75
Overall Length
16.25
Maximum Height
61
Minimum Height
25
Wire Length
120

Details

Collection
Annabelle
Dimmable
Yes
For Use With
7.94
Number of Bulbs
1
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Clear
Bulb Type
E26 Medium Incandescent

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.