This item is Discontinued.

Maxim Lighting Anvil 1-Light 15.75" Wide Natural Iron Table Lamp 30308CVNI

Anvil 1-Light 15.75" Wide Natural Iron Table Lamp (Discontinued)

  • Mfr # 30308CVNI
  • Zoro # G1507732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30308CVNI
Zoro #
G1507732
UPC #
783209222786
Country of Origin
China

Dimensions

Height
15.75
Width
Steel, Fabric
Size
Natural Iron
Length
Natural Iron
Overall Height
15.75
Thickness
120
Overall Length
31
Wire Length
72

Details

Bulb Type
E26 Medium Incandescent
For Use With
8.58
ADA Compliant
No
Maximum Wattage Per Bulb
60
Dimmable
Yes
Collection
Anvil
Number of Bulbs
1
Shade Material
Canvas Fabric

Description

This hammered metal frame finished in Natural Iron looks straight from the blacksmith. A rustic style is refined by adding your choice of shades Canvas fabric or Galvanized metal with rivets. Carry this look forward by adding the complimentary table or floor lamp.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.