This item is Discontinued.

Maxim Lighting Anvil 1-Light 7.5" Wide Natural Iron Vanity Light 30301NI/SHD309CV

Anvil 1-Light 7.5" Wide Natural Iron Vanity Light (Discontinued)

  • Mfr # 30301NI/SHD309CV
  • Zoro # G1898350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30301NI/SHD309CV
Zoro #
G1898350
UPC #
783209225480
Country of Origin
China

Dimensions

Height
7.5
Length
Natural Iron
Width
Steel
Overall Height
5.5
Overall Length
28.25
Size
Natural Iron
Thickness
120
Wire Length
8

Details

Shade Material
Canvas
Dimmable
Yes
For Use With
3.74
Collection
Anvil
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60

Description

This hammered metal frame finished in Natural Iron looks straight from the blacksmith. A rustic style is refined by adding your choice of shades Canvas fabric or Galvanized metal with rivets. Carry this look forward by adding the complimentary table or floor lamp.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.