
Anvil 1-Light 7.5" Wide Natural Iron Vanity Light (Discontinued)
- Mfr # 30301NI/SHD309GV
- Zoro # G1898667
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30301NI/SHD309GV
Zoro #
G1898667
UPC #
783209225497
Country of Origin
China
Dimensions
Height
7.5
Length
Natural Iron
Width
Steel
Thickness
120
Overall Height
5.5
Overall Length
28.25
Size
Natural Iron
Wire Length
8
Details
Shade Material
Galvanized Steel
Dimmable
Yes
Collection
Anvil
For Use With
3.74
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Description
This hammered metal frame finished in Natural Iron looks straight from the blacksmith. A rustic style is refined by adding your choice of shades Canvas fabric or Galvanized metal with rivets. Carry this look forward by adding the complimentary table or floor lamp.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.