This item is Discontinued.

Maxim Lighting Anvil 6-Light 29" Wide Natural Iron Chandelier 30305NI

Anvil 6-Light 29" Wide Natural Iron Chandelier (Discontinued)

  • Mfr # 30305NI
  • Zoro # G1896652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30305NI
Zoro #
G1896652
UPC #
783209222755
Country of Origin
China

Dimensions

Size
Natural Iron
Overall Length
24
Height
29
Inside Diameter
65.75
Thickness
120
Length
Natural Iron
Width
Steel
Overall Height
29
Wire Length
120
Maximum Height
65.75
Chain Length
36

Details

For Use With
12.1
Collection
Anvil
Dimmable
Yes
Number of Bulbs
6
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

This hammered metal frame finished in Natural Iron looks straight from the blacksmith. A rustic style is refined by adding your choice of shades Canvas fabric or Galvanized metal with rivets. Carry this look forward by adding the complimentary table or floor lamp.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.