This item is Discontinued.

Maxim Lighting Anvil 6-Light 29" Wide Natural Iron Chandelier 30305NI/SHD308CV

Anvil 6-Light 29" Wide Natural Iron Chandelier (Discontinued)

  • Mfr # 30305NI/SHD308CV
  • Zoro # G1899349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30305NI/SHD308CV
Zoro #
G1899349
UPC #
783209225466
Country of Origin
China

Dimensions

Size
Natural Iron
Thickness
120
Overall Height
29
Overall Length
24
Width
Steel
Inside Diameter
65.75
Length
Natural Iron
Height
29
Chain Length
36
Maximum Height
65.75
Wire Length
120

Details

Collection
Anvil
Dimmable
Yes
For Use With
12.1
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Number of Bulbs
6
Maximum Wattage Per Bulb
60
Shade Material
Canvas

Description

This hammered metal frame finished in Natural Iron looks straight from the blacksmith. A rustic style is refined by adding your choice of shades Canvas fabric or Galvanized metal with rivets. Carry this look forward by adding the complimentary table or floor lamp.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.