Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Anvil 6-Light 29" Wide Natural Iron Chandelier 30305NI/SHD308GV

Anvil 6-Light 29" Wide Natural Iron Chandelier (Discontinued)

  • Mfr # 30305NI/SHD308GV
  • Zoro # G1894972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30305NI/SHD308GV
Zoro #
G1894972
UPC #
783209225473
Country of Origin
China

Dimensions

Size
Natural Iron
Height
29
Inside Diameter
65.75
Overall Height
29
Thickness
120
Overall Length
24
Width
Steel
Length
Natural Iron
Chain Length
36
Wire Length
120
Maximum Height
65.75

Details

Dimmable
Yes
For Use With
12.1
Collection
Anvil
Number of Bulbs
6
Maximum Wattage Per Bulb
60
Shade Material
Galvanized Steel
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent

Description

This hammered metal frame finished in Natural Iron looks straight from the blacksmith. A rustic style is refined by adding your choice of shades Canvas fabric or Galvanized metal with rivets. Carry this look forward by adding the complimentary table or floor lamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.