This item is Discontinued.

Maxim Lighting Anvil 8-Light 16.5" Wide Natural Iron Linear Pendant 30307NI

This item is Discontinued.

Maxim Lighting

Anvil 8-Light 16.5" Wide Natural Iron Linear Pendant (Discontinued)

Mfr # 30307NI
Zoro # G1899960
UPC # 783209222779
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30307NI
Zoro #
G1899960
UPC #
783209222779
Country of Origin
China

Dimensions

Width
38 in

Details

Housing Finish
Natural Iron
Lamp Type
E12 Candelabra Incandescent
Voltage
120 V
Number of Lights
8
Collection Name
Anvil
Dimmable
Yes
ADA Compliant
No

Description

This hammered metal frame finished in Natural Iron looks straight from the blacksmith. A rustic style is refined by adding your choice of shades Canvas fabric or Galvanized metal with rivets. Carry this look forward by adding the complimentary table or floor lamp.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.