Zoro Homepage
This item is Discontinued.
Maxim Lighting Anvil 8-Light 16.5" Wide Natural Iron Linear Pendant 30307NI/SHD308CV

Anvil 8-Light 16.5" Wide Natural Iron Linear Pendant (Discontinued)

  • Mfr # 30307NI/SHD308CV
  • Zoro # G1899209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30307NI/SHD308CV
Zoro #
G1899209
UPC #
783209225442
Country of Origin
China

Dimensions

Height
38
Length
Natural Iron
Width
Steel
Size
Natural Iron
Thickness
120
Overall Height
16.5
Inside Diameter
63.25
Overall Length
21.5
Maximum Height
63.25
Wire Length
120
Chain Length
36

Details

Shade Material
Canvas
Dimmable
Yes
Collection
Anvil
For Use With
11.44
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
8

Description

This hammered metal frame finished in Natural Iron looks straight from the blacksmith. A rustic style is refined by adding your choice of shades Canvas fabric or Galvanized metal with rivets. Carry this look forward by adding the complimentary table or floor lamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.