Zoro Homepage

Anvil 9-Light 34" Wide Natural Iron Chandelier

  • Mfr # 30306NI

  • Zoro # G1895657


product price: $1,248.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Natural Iron
Lamp Type
E12 Candelabra
Fixture Wattage
540 W
Width
34 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30306NI
Zoro #
G1895657
UPC #
783209222762
Country of Origin
China

Dimensions

Width
34 in
Height
29.75 in
Length
34 in
Chain Length
72 in
Cord Length
180 in
Maximum Hanging Length
107.5 in
Canopy Height
0.75 in
Canopy Length
5 in
Canopy Width
5 in

Details

Item
Chandelier
Housing Finish
Natural Iron
Lamp Type
E12 Candelabra
Fixture Wattage
540 W
Voltage
120 V
Collection
Anvil
Lamp Watts
60 W
Material
Steel
Light Type
Incandescent
Dimmable
Yes
Number of Lights
9
Bulb Included
No
Slope Angle
90°
Location Rating
Dry
Adjustable
No

Description

This hammered metal frame finished in Natural Iron looks straight from the blacksmith. A rustic style is refined by adding your choice of shades Canvas fabric or Galvanized metal with rivets. Carry this look forward by adding the complimentary table or floor lamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.