Zoro Homepage
This item is Discontinued.
Maxim Lighting Anvil 9-Light 34" Wide Natural Iron Chandelier 30306NI/SHD308CV

Anvil 9-Light 34" Wide Natural Iron Chandelier (Discontinued)

  • Mfr # 30306NI/SHD308CV
  • Zoro # G1898551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30306NI/SHD308CV
Zoro #
G1898551
UPC #
783209225510
Country of Origin
China

Dimensions

Size
Natural Iron
Thickness
120
Overall Length
29.75
Overall Height
34
Width
Steel
Length
Natural Iron
Height
34
Inside Diameter
107.5
Wire Length
180
Chain Length
120
Maximum Height
107.5

Details

For Use With
21.56
Collection
Anvil
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
9
Shade Material
Canvas
Bulb Type
E12 Candelabra Incandescent

Description

This hammered metal frame finished in Natural Iron looks straight from the blacksmith. A rustic style is refined by adding your choice of shades Canvas fabric or Galvanized metal with rivets. Carry this look forward by adding the complimentary table or floor lamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.