Zoro Homepage

Arabesque 1-Light 6.5" Wide Golden Silver Pendant Light

  • Mfr # 24153BCGS

  • Zoro # G1894169


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Length
Golden Silver
Housing Finish
Golden Silver
Lamp Type
G9
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24153BCGS
Zoro #
G1894169
UPC #
783209086845
Country of Origin
China

Dimensions

Height
6.5
Length
Golden Silver
Width
Steel, Crystal
Size
Golden Silver
Inside Diameter
55
Overall Height
6.5
Overall Length
11
Thickness
120
Maximum Height
55
Wire Length
72
Cord Length
72 in
Maximum Hanging Length
55 in
Canopy Height
0.75 in
Canopy Length
6 in
Canopy Width
6 in

Description

The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.