Zoro Homepage

Arabesque 1-Light 6.5" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 24153CGOI

  • Zoro # G1896436


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Height
6.5
Length
Oil Rubbed Bronze
Width
Steel, Crystal
Housing Finish
Oil Rubbed Bronze
Lamp Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24153CGOI
Zoro #
G1896436
UPC #
783209169333
Country of Origin
China

Dimensions

Height
6.5
Length
Oil Rubbed Bronze
Width
Steel, Crystal
Size
Oil Rubbed Bronze
Overall Length
11
Inside Diameter
55
Thickness
120
Overall Height
6.5
Maximum Height
55
Wire Length
117
Cord Length
72 in
Maximum Hanging Length
55 in
Canopy Length
6 in
Canopy Height
0.75 in
Canopy Width
6 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
G9
Voltage
120 V
Number of Lights
1
Light Type
Xenon
Style
European
Collection Name
Arabesque
Item
Mini Pendant
Dimmable
Yes
Watts
40 W
Color Temperature
2900 K
Collection
Arabesque
Material
Steel, Crystal
For Use With
4.4
Lamp Included
Yes
Rated Life
2,000 hrs
Lamp Watts
40 W
ADA Compliant
No
Maximum Wattage Per Bulb
40
Number of Bulbs
1
Bulb Type
G9 Xenon
Shade Finish
Cognac
Lumens
750
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Description

The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.