This item is Discontinued.

Maxim Lighting Arabesque 1-Light 9.5" Wide Golden Silver Wall Sconce 24158BCGS

This item is Discontinued.

Maxim Lighting

Arabesque 1-Light 9.5" Wide Golden Silver Wall Sconce (Discontinued)

Mfr # 24158BCGS
Zoro # G1897258
UPC # 783209086876
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24158BCGS
Zoro #
G1897258
UPC #
783209086876
Country of Origin
China

Dimensions

Height
9.5
Width
Steel, Crystal
Size
Golden Silver
Overall Length
4.75
Thickness
120
Overall Height
4.75
Length
Golden Silver
Backplate Height
4.13

Details

Dimmable
Yes
For Use With
2.2
Shade Finish
Beveled Crystal
ADA Compliant
No
Style
European
Maximum Wattage Per Bulb
40
Collection
Arabesque
Number of Bulbs
1
Bulb Type
G9 Xenon

Description

The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.