This item is Discontinued.

Maxim Lighting Arabesque 1-Light 9.5" Wide Oil Rubbed Bronze Wall Sconce 24158CGOI

Arabesque 1-Light 9.5" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)

  • Mfr # 24158CGOI
  • Zoro # G1880710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24158CGOI
Zoro #
G1880710
UPC #
783209169371
Country of Origin
China

Dimensions

Height
9.5
Width
Steel, Crystal
Size
Oil Rubbed Bronze
Overall Length
4.75
Overall Height
4.75
Length
Oil Rubbed Bronze
Thickness
120
Backplate Height
4.13

Details

Dimmable
Yes
For Use With
2.2
Bulb Type
G9 Xenon
Collection
Arabesque
Style
European
Maximum Wattage Per Bulb
40
Shade Finish
Cognac
ADA Compliant
No
Number of Bulbs
1

Description

The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.