This item is Discontinued.

Maxim Lighting Arabesque 13-Light 30" Wide Golden Silver Pendant Light 24159BCGS

Arabesque 13-Light 30" Wide Golden Silver Pendant Light (Discontinued)

  • Mfr # 24159BCGS
  • Zoro # G1879091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24159BCGS
Zoro #
G1879091
UPC #
783209104693
Country of Origin
China

Dimensions

Height
30
Length
Golden Silver
Width
Steel, Crystal
Size
Golden Silver
Overall Height
30
Thickness
120
Overall Length
30
Inside Diameter
74
Maximum Height
74
Wire Length
180

Details

Style
European
For Use With
21.43
Dimmable
Yes
Collection
Arabesque
Maximum Wattage Per Bulb
40
Shade Finish
Beveled Crystal
Number of Bulbs
13
ADA Compliant
No
Bulb Type
G9 Xenon

Description

The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.