Zoro Homepage

Arabesque 6-Light 13" Wide Golden Silver Pendant Light

  • Mfr # 24151BCGS

  • Zoro # G1896530


product price: $764.00
/ea
Free Shipping & Returns

Key Features

Length
Golden Silver
Housing Finish
Golden Silver
Lamp Type
G9
Voltage
120 V
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24151BCGS
Zoro #
G1896530
UPC #
783209086838
Country of Origin
China

Dimensions

Height
13
Length
Golden Silver
Width
Steel, Crystal
Size
Golden Silver
Overall Length
22
Overall Height
13
Inside Diameter
66
Thickness
120
Maximum Height
66
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
66 in

Details

Housing Finish
Golden Silver
Lamp Type
G9
Voltage
120 V
Number of Lights
6
Light Type
LED
Style
European
Collection Name
Arabesque
Item
Single Pendant
For Use With
12.79
Rated Life
2,000 hrs
Material
Steel, Crystal
Collection
Arabesque
Color Temperature
3000 K
Dimmable
Yes
Watts
18 W
Lamp Included
Yes
Lamp Watts
3 W
Maximum Wattage Per Bulb
40
Number of Bulbs
6
ADA Compliant
No
Bulb Type
G9 Xenon
Shade Finish
Beveled Crystal
Lumens
2400
Slope Angle
120°
Location Rating
Dry

Description

The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.