This item is Discontinued.

Maxim Lighting Arabesque 6-Light 13" Wide Oil Rubbed Bronze Pendant Light 24151CGOI

This item is Discontinued.

Maxim Lighting

Arabesque 6-Light 13" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

Mfr # 24151CGOI
Zoro # G1896506
UPC # 783209169326
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24151CGOI
Zoro #
G1896506
UPC #
783209169326
Country of Origin
China

Dimensions

Height
13
Length
Oil Rubbed Bronze
Width
Steel, Crystal
Size
Oil Rubbed Bronze
Overall Length
22
Thickness
120
Inside Diameter
66
Overall Height
13
Wire Length
120
Maximum Height
66

Details

Style
European
For Use With
12.78
Dimmable
Yes
Collection
Arabesque
Number of Bulbs
6
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Shade Finish
Cognac
ADA Compliant
No

Description

The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.