Shop MAXIM LIGHTING

Arabesque 7-Light 18" Wide Golden Silver Pendant Light

  • Mfr # 24154BCGS

  • Zoro # G1897142


product price:  $678.00
/ea
Free Shipping & Returns

Key Features

Length
Golden Silver
Housing Finish
Golden Silver
Lamp Type
G9
Voltage
120 V
Number of Lights
7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24154BCGS
Zoro #
G1897142
UPC #
783209086852
Country of Origin
China

Dimensions

Height
18
Length
Golden Silver
Width
Steel, Crystal
Size
Golden Silver
Overall Length
8
Thickness
120
Inside Diameter
52
Overall Height
18
Wire Length
120
Maximum Height
52
Cord Length
120 in
Maximum Hanging Length
52 in
Canopy Length
6 in
Canopy Width
6 in
Canopy Height
0.75 in

Details

Housing Finish
Golden Silver
Lamp Type
G9
Voltage
120 V
Number of Lights
7
Light Type
LED
Style
European
Collection Name
Arabesque
Shade Material
Glass
Item
Single Pendant
Glass Color
Beveled Crystal
Watts
21 W
Color Temperature
3000 K
Lamp Included
Yes
Rated Life
2,000 hrs
Lamp Watts
3 W
For Use With
9.26
Material
Steel, Crystal
Collection
Arabesque
Dimmable
Yes
Shade Finish
Beveled Crystal
ADA Compliant
No
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
Number of Bulbs
7
Lumens
5250
Slope Angle
120°
Location Rating
Dry

Description

The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.