
Arabesque 7-Light 18" Wide Oil Rubbed Bronze Pendant Light (Discontinued)
- Mfr # 24154CGOI
- Zoro # G1898247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24154CGOI
Zoro #
G1898247
UPC #
783209169340
Country of Origin
China
Dimensions
Height
18
Length
Oil Rubbed Bronze
Width
Steel, Crystal
Size
Oil Rubbed Bronze
Overall Height
18
Inside Diameter
52
Thickness
120
Overall Length
8
Wire Length
120
Maximum Height
52
Details
Style
European
For Use With
9.26
Collection
Arabesque
Dimmable
Yes
Bulb Type
G9 Xenon
Shade Finish
Cognac
ADA Compliant
No
Maximum Wattage Per Bulb
40
Number of Bulbs
7
Description
The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.